Pure Sine Wave Inverter

Item #: 0083783

Cat #: PST-600-12

UPC:

Company wide:
0 in stock
Documents & Guides
600 Watt Pure Sine Wave Inverter. 12 VDC Input, 120 VAC Output, 2 NEMA-20R GFCI Outlets. Includes overload protection, low battery alarm / shut down.

Overview

600 Watt Pure Sine Wave Inverter. 12 VDC Input, 120 VAC Output, 2 NEMA-20R GFCI Outlets. Includes overload protection, low battery alarm / shut down.
Also known as: PST-600-12, SLXPST60012

Specifications

Wattage: 600
Volts AC: 120
Volts DC: 12
Wattage: 600
Volts DC: 12
Volts AC: 120