Made in USA

Roller Support - 1-1/2" - 2"

Item #: 0083699
Cat #: 01323
UPC: 783310013235
$ 1,200.79 EA
Company wide:
0 in stock
Documents & Guides
Roller Support, Rigid/EMT/IMC Diameter: 1-1/2" - 2", For use with Greenlee 555 Series Benders *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

Roller Support, Rigid/EMT/IMC Diameter: 1-1/2" - 2", For use with Greenlee 555 Series Benders *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
1/2" - 2" IMC rigid roller support
Also known as: 783310013235, 01323, GRE01323, Tri-Five

Specifications

Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 3/4 in, 1 in, 1 1/4 in, 2 in
Type: Roller Support, Bender
Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 3/4 in, 1 in, 1 1/4 in, 2 in
Type: Roller Support, Bender

Customer Reviews

No reviews for this product
(0)