Sustainable

See Platt # 0215622

Item #: 0083677
Cat #: H703PTUTC
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Decora Dimmer, Incandescent, Halogen & ELV: 700W, MLV: 500VA, LED/CFL: 450W, EFL: 5.5A. 1 Pole, 3-Way, 120V. Duplicate Item.. Use Platt # 0215622: Wattstopper RH703PTUTC Dimmer, CFL/LED/Incandescent/Halogen

Overview

Decora Dimmer, Incandescent, Halogen & ELV: 700W, MLV: 500VA, LED/CFL: 450W, EFL: 5.5A. 1 Pole, 3-Way, 120V. Duplicate Item.. Use Platt # 0215622: Wattstopper RH703PTUTC Dimmer, CFL/LED/Incandescent/Halogen
Also known as: H703PTUTC, WATH703PTUTC

Specifications

Type: 3-Way
Wattage: 700, 450
Color: Light Almond, Ivory, White
Volts AC: 120
Amps: 5.500
Type: 3-Way
Color: Light Almond, Ivory, White
Amps: 5.500
Wattage: 700, 450
Volts AC: 120

Customer Reviews

No reviews for this product
(0)