This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
M18™ 14 Gauge Double Cut Shear Kit, Includes: (1) M18™ 14 Gauge Double Cut Shear (2636-20), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (2) M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1828) & (1) Contractor Bag
Overview
M18™ 14 Gauge Double Cut Shear Kit, Includes: (1) M18™ 14 Gauge Double Cut Shear (2636-20), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (2) M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1828) & (1) Contractor Bag
With the introduction of the new M18™ cordless shears, Milwaukee® has the most innovative and largest cordless shear selection on the market. By redesigning the body, we provide an in-lbs wrist design that maximizes control during use. Also adding the industry’s only tool-free 360° rotating head, our new shears can be used where hand snips have been needed to finish the cut. These innovations brought to each of the 3 new Milwaukee® cordless shears are changing the way tradesmen work on the jobsite today.
Also known as: 045242323364, 2636-22, MIL263622
Features & Benefits
- 360º Tool-Free rotating head
- Ergonomic body design
- Variable speed trigger
- Belt clip
Specifications
| Volts DC: | 18 |
| Type: | Lithium Battery |
| Volts DC: | 18 |
| Type: | Lithium Battery |