Fixed Field Right Angle Sensor

Item #: 0083580
Cat #: TM18VP6FF100Q5
UPC:
Call for price
Company wide:
0 in stock
TM18 Series Fixed Field Background Suppression Right Angle Sensor, Range: 100mm, Input: 10-30VDC, Outputs: PNP Complementary, Cable: 6 In. Pigtail EURO-Style Quick-Disconnect Connector, Sensing Beam: Visible Red LED

Overview

TM18 Series Fixed Field Background Suppression Right Angle Sensor, Range: 100mm, Input: 10-30VDC, Outputs: PNP Complementary, Cable: 6 In. Pigtail EURO-Style Quick-Disconnect Connector, Sensing Beam: Visible Red LED
Also known as: TM18VP6FF100Q5, BANTM18VP6FF100Q5

Specifications

Type: Polarized Retroreflective
Color: Metallic
Material: Nickel Plated, Zinc Alloy
IP/NEMA Rating: IP67, NEMA 6
Light Technology: LED
Volts DC Range: 30/10
Type: Polarized Retroreflective
Material: Nickel Plated, Zinc Alloy
Light Technology: LED
Color: Metallic
IP/NEMA Rating: IP67, NEMA 6
Volts DC Range: 30/10

Customer Reviews

No reviews for this product
(0)