4 IN J-HOOK TO BEAM CLAMP W/SWIVEL

Item #: 0083504

Cat #: CAT64HPBCB

UPC: 782856716655

$ 20.97 EA
Company wide:
0 in stock
Documents & Guides
nVent Cat HP J-Hook with BC Beam Clamp, Swivel, 4" dia, 1/2" Max Flange

Overview

nVent Cat HP J-Hook with BC Beam Clamp, Swivel, 4" dia, 1/2" Max Flange

Ideal combination of Innovatieve CADDY fasteners for structural steel beam applications with the high performance CAT HP series J-Hooks in a factory assembly. Ready to go out of the box.

Also known as: 782856716655, CAT64HPBCB, CDYCAT64HPBCB

Features & Benefits

  • Easy beam flange installation
  • Versa-Mount Technology: Innovative attachment design provides multiple structural and installation methods for wall, ceiling, and threaded rod mounting applications
  • Improved design allows for optimized inventory, reducing job site scheduling risks associated with multiple SKUs
  • Provides optimal support for high-performance data cable—including category cable, Power over Ethernet (PoE), and fiber optic
  • Complies with EN 50174-2
  • Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569

Specifications

Material: Steel
Diameter: 4 in
Finish: Pre-Galvanized
Material: Steel
Finish: Pre-Galvanized
Diameter: 4 in