KEYBOARD SHELF

Item #: 0083494

Cat #: PKBS8

UPC: 783510986605

$ 2138.49 EA
Company wide:
0 in stock
HOF PKBS8 KEYBOARD SHELF

Overview

HOF PKBS8 KEYBOARD SHELF

The stylized Keyboard Shelf is reversible, allowing two options for mounting keyboards. A standard keyboard can be placed in the recessed side. The recess is 5-degrees from horizontal and contains a knockout to allow the keyboard cord into the shelf interior. The flush side of the shelf provides a 12-degree mounting surface for membrane-type keyboards. Hole and grommet in rear surface of shelf provide keyboard cable access into the enclosure. Shelf has aluminum die-cast ends and an aluminum extrusion across the front edge to add styling detail and function as a palm rest for ergonomic keyboard orientation. Rear mounting surface is gasketed to maintain the UL and CSA integrity of the enclosure.

Also known as: 783510986605, PKBS8, HOFPKBS8

Features & Benefits

  • Aluminum trim and die-cast sides are finished with RAL 9005 textured black polyester powder paint; shelf is RAL 7035 textured light gray polyester powder paint.
  • Shelf is 14 gauge steel
  • Shelf is reversible, allowing two options for mounting keyboards: the recess side-option is 5-degrees from horizontal and contains a knockout to allow the keyboard cord into the shelf interior; the flush side-option provides a 12-degree mounting surface for membrane-type keyboards.
  • Hole and grommet in rear surface of shelf provide keyboard cable access into the enclosure. Rear mounting surface is gasketed to maintain the UL and CSA integrity of the enclosure.
  • Shelf has aluminum die-cast ends and an aluminum extrusion across the front edge to add styling detail and function as a palm rest for ergonomic keyboard orientation.

Specifications

Color: Light Gray
Finish: Powder Coated
Weight: 24.800 lb
Color: Light Gray
Weight: 24.800 lb
Finish: Powder Coated