Half Panel 24.88x32.00

Item #: 0083493

Cat #: A60P36F2

UPC: 783510212902

$ 518.02 EA
Company wide:
0 in stock
Panel, Half 24.88x32.00, Bulletin PNL30 (Free-Standing Type 12 Enclosure Panels), Size/Dims: fits 60.06x36.06, Material/Finish: Steel/White

Overview

Panel, Half 24.88x32.00, Bulletin PNL30 (Free-Standing Type 12 Enclosure Panels), Size/Dims: fits 60.06x36.06, Material/Finish: Steel/White

Panel for Free-Stand Single- and Dual-Access One-Door Enclosures with Mounting Channel. Panels can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure.

Also known as: 783510212902, A60P36F2, HOFA60P36F2

Specifications

Width: 32 in
Color: White
Material: Steel
Finish: Powder Coated
Height: 24.880 in
Width: 32 in
Material: Steel
Height: 24.880 in
Color: White
Finish: Powder Coated