Reducing Washer, 4 x 3"

Item #: 0083466

Cat #: RW108

UPC: 781002301981

$ 13.96 EA
Company wide:
728 in stock
Documents & Guides
Reducing Washer, 4 x 3 Inch, Steel, Zinc Plated

Overview

Reducing Washer, 4 x 3 Inch, Steel, Zinc Plated

Reducing Washers are used to reduce the size of knockouts in metal enclosures, cabinets, or sheet metal boxes.

Also known as: 781002301981, RW108, DOTRW108

Specifications

Diameter: 3 in, 4 in
Material: Carbon Steel
Finish: Pre-Galvanized
Diameter: 3 in, 4 in
Finish: Pre-Galvanized
Material: Carbon Steel