ETN HT8ABGA 30.5 mm, Watertight/Oil

Item #: 0083446

Cat #: HT8ABGA

UPC: 782113558226

$ 131.04 EA
Company wide:
0 in stock
Documents & Guides
ETN HT8ABGA 30.5 mm Watertig

Overview

ETN HT8ABGA 30.5 mm Watertig
Also known as: 782113558226, HT8ABGA, CUTHT8ABGA

Specifications

Type: 1NO
Type: 1NO