ETN HT8GTAV3 30.5 mm, Watertight/Oi

Item #: 0083439

Cat #: HT8GTAV3

UPC: 782113597560

$ 352.85 EA
Company wide:
0 in stock
Documents & Guides
ETN HT8GTAV3 30.5 mm Waterti

Overview

ETN HT8GTAV3 30.5 mm Waterti
Also known as: 782113597560, HT8GTAV3, CUTHT8GTAV3

Specifications

IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4