M18™ Fuel 4-1/2" / 5" Grinder, Paddle Switch No-Lock (Tool Only)

Item #: 0083377

Cat #: 2780-20

UPC: 045242309429

Company wide:
0 in stock
Documents & Guides
M18™, Cordless, Grinder, Rpm: 8500, Wheel Diameter: 4-1/2", Voltage: 18, Weight: 5.8Lbs, Paddle No-Lock, Arbor Size: 5/8"-11, Includes: Flange Nuts, Wheel Guard, And Spanner Wrench,

Overview

M18™, Cordless, Grinder, Rpm: 8500, Wheel Diameter: 4-1/2", Voltage: 18, Weight: 5.8Lbs, Paddle No-Lock, Arbor Size: 5/8"-11, Includes: Flange Nuts, Wheel Guard, And Spanner Wrench,

The world’s first cordless grinder delivers the power of a corded grinder with up to 2X more run time and up to 10X longer motor life. The M18 FUEL™ 4-1/2 in. / 5 in. grinder supplies maximum sustained power to complete the toughest grinding, surface preparation and cutting applications. The POWERSTATE™ brushless motor provides up to 10X longer motor life and lower cost of ownership. The M18™ REDLITHIUM™ XC5.0 battery pack (not included) delivers up to 4X more run time and 20% more power. The grinder features REDLINK Plus™ intelligence, the most advanced system of cordless power tool electronics, for maximum performance. The 18 Volt lithium-ion grinder’s thin body design gives it optimized balance to rest easily in your hands. Tool-free accessory changes and guard adjustments mean less downtime during work. The grinder is built with the same tool body, gearing system and anti-vibration side handle as Milwaukee's legendary high-performance corded grinders for maximum durability on the job. Grinding wheel sold separately.

Also known as: 045242309429, 2780-20, MIL278020

Features & Benefits

  • POWERSTATE™ Brushless motor: delivers maximum power and up to 10X longer motor life
  • REDLINK Plus™ intelligence provides optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ XC5.0 Battery (not included) pack provides superior pack construction, electronics, and performance to deliver 2X more run-time and more work over pack life
  • Power to grind: worlds first cordless braking grinder with corded performance
  • Durability: same metal housing & gearing system as legendary high performance corded grinders
  • 100% Tool free: make all accessory changes and guard adjustments without a wrench for increased productivity
  • Paddle-switch design: provides increased comfort and ease-of-use when operation in various positions

Specifications

Type: Spanner Wrench, Grinder, Wheel Guard, Lithium Battery
Volts DC: 18
Type: Spanner Wrench, Grinder, Wheel Guard, Lithium Battery
Volts DC: 18