Eaton General purpose ventilated transformer

Item #: 0083376

Cat #: V48M28F49CUEE

UPC: 786680028175

Company wide:
0 in stock
Documents & Guides
Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 208Y/120V, 115¦C rise, 150 kVA, Copper windings, EE

Overview

Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 208Y/120V, 115¦C rise, 150 kVA, Copper windings, EE

EatonÆs types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are of the two-winding type, self-cooled, and are available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.

Also known as: 786680028175, V48M28F49CUEE, CUTV48M28F49CUEE

Specifications

Phase: 3
Volt Amps: 150kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
Phase: 3
Primary Voltage: 480
Volt Amps: 150kVA
Secondary Voltage: 120/208Y