LA PLASTIC COVER FOR FLOORBOX

Item #: 0083304

Cat #: TM1542-TR-LA

UPC: 785007108811

$ 77.62 EA
Company wide:
0 in stock
Documents & Guides
Thermoplastic Cover Includes 15A 125A Decorator receptacle, matching detachable and replacable hinged door threaded device-mounting holes drill guides for low-voltage poke-through holes accepts any Decorator device mounts on carpeting, hardwood, linoleum, tile floors Four mounting/leveling screws. .For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.

Overview

Thermoplastic Cover Includes 15A 125A Decorator receptacle, matching detachable and replacable hinged door threaded device-mounting holes drill guides for low-voltage poke-through holes accepts any Decorator device mounts on carpeting, hardwood, linoleum, tile floors Four mounting/leveling screws. .For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
Also known as: 785007108811, TM1542-TR-LA, PASTM1542TRLA

Specifications

Color: Light Almond
Material: Thermoplastic
Color: Light Almond
Material: Thermoplastic