100A 12CT 1P3W 120/240V 22K IC 3R

Item #: 0083297

Cat #: TM1210RCU

UPC: 783164113020

Call for price
Company wide:
0 in stock
Documents & Guides
PowerMark Gold main breaker load centers arrive with a main breaker installed for a convenient and swift install. Main breakers allow for the user to stop the flow of electricity in the load center, shutting off all the power in the residence. The TM1210RCU features spaces for 12, 1" breakers, a 100 A bus ampere rating, a copper bus, and an outdoor suitable enclosure.

Overview

PowerMark Gold main breaker load centers arrive with a main breaker installed for a convenient and swift install. Main breakers allow for the user to stop the flow of electricity in the load center, shutting off all the power in the residence. The TM1210RCU features spaces for 12, 1" breakers, a 100 A bus ampere rating, a copper bus, and an outdoor suitable enclosure.
Also known as: 783164113020, TM1210RCU, ABBTM1210RCU

Specifications

Circuits: 22
Amps: 100
Mounting: Surface
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Circuits: 22
Mounting: Surface
Volts AC: 120/240
Interrupt Rating AC: 22 kA
Amps: 100
Phase: 1
IP/NEMA Rating: NEMA 3R