DAY-BRITE PGA324-P18S24R-277E S-DIM

Item #: 0083266

Cat #: PGA324P18S24R27

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
DAY-BRITE PGA324-P18S24R-277E S-DIM

Overview

DAY-BRITE PGA324-P18S24R-277E S-DIM
Also known as: PGA324P18S24R27, DAYPGA324P18S24R27

Specifications

Material: Cast Iron
Knockout Diameter: 3/4 in
Gangs: 1
Height: 4.380 in
Width: 3.190 in
Depth: 3.190 in
Material: Cast Iron
Gangs: 1
Width: 3.190 in
Knockout Diameter: 3/4 in
Height: 4.380 in
Depth: 3.190 in