Adjustable 45° swivel joint Superior heat sink. Die-cast aluminum housing. 5 year LED warranty.

Item #: 0083232

Cat #: GN3LED26NSTB

UPC: 019813161389

$ 695.02 EA
Company wide:
0 in stock
RAB GN3LED26NSTB GOOSENECK UP

Overview

RAB GN3LED26NSTB GOOSENECK UP
Also known as: 019813161389, GN3LED26NSTB, RABGN3LED26NSTB

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 26
Color: Black
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED