LED Capsule Lamp, 2.4W, 30K

Item #: 0083230

Cat #: JC202WWLED

UPC: 807154806904

$ 20.60 EA
Company wide:
108 in stock
Documents & Guides
ProLED JC20 LED Capsule Lamp, Omnidirectional, 2.4 Watt, 10-18V, Base: 2-Pin (G4), CRI: 82, 250 Lumens, Color Temperature: 3000K, Non-Dimmable

Overview

ProLED JC20 LED Capsule Lamp, Omnidirectional, 2.4 Watt, 10-18V, Base: 2-Pin (G4), CRI: 82, 250 Lumens, Color Temperature: 3000K, Non-Dimmable

20 times the life and 88% more efficient than a 20W Halogen JC

Also known as: 807154806904, JC202WWLED, HCO80690

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 250
Wattage: 2.400
Light Technology: LED
Dimmable: No
Base: 2-Pin (G4)
Color Temperature: 3000 (Warm White)
Lumens: 250
Light Technology: LED
Base: 2-Pin (G4)
Color Rendering Index (CRI): 82
Wattage: 2.400
Dimmable: No