1" EMT Conduit, Steel, 20' Length

Item #: 0083229

Cat #: 1EX20

UPC: 786692020136

Call for price
Company wide:
1,000 in stock
Documents & Guides
1 Inch EMT Conduit, Steel, 20 Foot Length

Overview

1 Inch EMT Conduit, Steel, 20 Foot Length

EMT is also called "thin-wall" conduit because it is thin and lightweight, especially compared to RMC. EMT is rigid but can be bent with a simple tool called a conduit bender. EMT is installed with couplings and fittings that are secured with setscrew or compression-type fasteners.

Also known as: 786692020136, 1EX20, Emt

Specifications

Diameter: 1 in
Length: 20 ft
Material: Steel
Diameter: 1 in
Material: Steel
Length: 20 ft