VAPORPROOF 26W NEUT 3/4 FR G

Item #: 0083227

Cat #: VXLED26NDG-3/4

UPC: 019813033068

$ 517.36 EA
Company wide:
0 in stock
Documents & Guides
VAPORPROOF LED 26W NEUTRAL 3/4 FROSTED GLOBE DIECAST GD CEIL

Overview

VAPORPROOF LED 26W NEUTRAL 3/4 FROSTED GLOBE DIECAST GD CEIL
Also known as: 019813033068, VXLED26NDG-3/4, RABVXLED26NDG34

Specifications

Color: Frosted, Natural
Color: Frosted, Natural