Guy Hook

Item #: 0083217

Cat #: GH6ILS

UPC: 096359036753

Company wide:
0 in stock
Documents & Guides
Guy Hook, Length: 4-3/4 Inch, Width: 2-1/2 Inch, Mounting Hole: 3/4 Inch, With Lag Screw, Iron/Galvanized

Overview

Guy Hook, Length: 4-3/4 Inch, Width: 2-1/2 Inch, Mounting Hole: 3/4 Inch, With Lag Screw, Iron/Galvanized

Hardware for deadending conductor and guy wires, offered by the Hubbell-Chance brand, consist of Thimbleye® and ovaleye bolts, banding, eyenuts and eyelets, guy attachments and guy markers. All products are designed and manufactured in compliance with applicable electric utility and communications industry standards.

Also known as: 096359036753, GH6ILS, HPSGH6ILS

Features & Benefits

  • Maximum strand size is 1/2"
  • Backside surface cleats increase stability in wood pole installations
  • 2-1/2" base width x 4-3/4" length
  • Ductile Iron per ASTM A-536
  • Galvanized per ASTM A-153
  • Manufactured to specificaiton IEEE C135.90

Specifications

Material: Steel
Depth: 2.420 in
Material: Steel
Depth: 2.420 in