Photo Control, Twist-Lock, 105-305V

Item #: 0083203

Cat #: EK4536

UPC: 078275130173

$ 22.23 EA
Company wide:
423 in stock
Documents & Guides
Photo Control, 105-305V, 1000W, 1800VA, Twist-Lock, Electronic, Color: Blue

Overview

Photo Control, 105-305V, 1000W, 1800VA, Twist-Lock, Electronic, Color: Blue

NIGHTFOX™ SELECT GRADE LOCKING TYPE ELECTRONIC PHOTOCONTROL, 120-277 V Designed to meet a 15-year service life, this photocontrol is LED-compatible and backed by an 8-year warranty.

Also known as: 078275130173, EK4536, IMTEK4536

Specifications

Color: Blue
Wattage: 1000
Volt Amps: 1.800kVA
Light Technology: LED
Volts AC Range: 120 - 277
Color: Blue
Volt Amps: 1.800kVA
Volts AC Range: 120 - 277
Wattage: 1000
Light Technology: LED