Ang Cplg, Back, 101.5300.056

Item #: 0083191

Cat #: S2MACB

UPC: 783510188139

$ 863.37 EA
Company wide:
0 in stock
Syspend 281-Max Angled Coupling Tilted Back, 8.15x4.33x4.33, Aluminum

Overview

Syspend 281-Max Angled Coupling Tilted Back, 8.15x4.33x4.33, Aluminum

Use Angled Coupling Tilted Backward to mount enclosure at a 15-degree backward angle. Enclosure can be rotated 300 degrees and locked in position. Includes safety stop and maintenance-free bearing. RAL 9005 black finish. Die-cast aluminum construction. Includes installation instructions, gaskets, tube setscrews and enclosure mounting hardware.

Also known as: 783510188139, S2MACB, HOFS2MACB

Features & Benefits

  • Gasket, set screws, and mounting hardware are included
  • Assembled Syspend 281 HMI Arm System has a max weight load of 281 lb. (127.7 kg)
  • Coupling can rotate 300 degrees with stop

Specifications

Material: Aluminum
Depth: 4.210 in
Width: 4.210 in
Height: 8.070 in
Material: Aluminum
Width: 4.210 in
Depth: 4.210 in
Height: 8.070 in