120v 200a 1p2w In Kit

Item #: 0082988

Cat #: 1K120-2W

UPC: 078477597316

Company wide:
0 in stock
200 Amp, 1-Phase, 120V AC, 2-Wire, Series 1000, One Element Meter, Line-to-Line, 200:0.1A Ratio, NEMA 1, Surface Mount Enclosure. Includes: (1) 200A Split-Core Current Transformers.

Overview

200 Amp, 1-Phase, 120V AC, 2-Wire, Series 1000, One Element Meter, Line-to-Line, 200:0.1A Ratio, NEMA 1, Surface Mount Enclosure. Includes: (1) 200A Split-Core Current Transformers.

Series 1000 120V 200A Indoor Kit with 1 Split Core, 1P2W, Gray

Also known as: 078477597316, 1K120-2W, LEV1K1202W

Specifications

Amps: 200
Volts AC: 120
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120
IP/NEMA Rating: NEMA 1