4 TC6 FAB 5DEG CPLG B/B

Item #: 0082986

Cat #: 6151459

UPC: 088700539693

Company wide:
0 in stock

Overview

4 in. DB60 5-Degree Coupling Bell to Bell

CANTEX 6151459 is a 4 in. DB60 5-Degree Coupling Bell to Bell used to join lengths of conduit pipe together with a 5-degree change in direction

Also known as: 088700539693, 6151459, CTX6151459

Specifications

Size: 4 in
Size: 4 in