2'x2' LED Troffer, 40K, 0-10V DImming

Item #: 0082984

Cat #: 22EN-LD2-34-UNV-L840-CD1-U

UPC: 080083752317

Company wide:
0 in stock
Documents & Guides
2 Ft. x 2 Ft. LED Troffer, 0-10V Dimming, 28.5 Watt, 120-277V, Life: 60,000 Hours, Lumens: 3437, CRI: 85, Color Temperature: 4000K. Acrylic Lens

Overview

2 Ft. x 2 Ft. LED Troffer, 0-10V Dimming, 28.5 Watt, 120-277V, Life: 60,000 Hours, Lumens: 3437, CRI: 85, Color Temperature: 4000K. Acrylic Lens
Also known as: 080083752317, 22EN-LD2-34-UNV-L840-CD1-U, MET22ENLD234UNVL84

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Lumens: 3400
Wattage: 28.500
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Width: 24 in, 2 ft
Lumens: 3400
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Wattage: 28.500
Light Technology: LED
Volts AC Range: 120 - 277