TYPE 12 ENCL 60.06X24.06X18.0

Item #: 0082979

Cat #: A602418FSG

UPC: 783510385095

$ 2610.62 EA
Company wide:
0 in stock

Overview

Free-Stand, Single or Dual Access, Type 12, 60.06x24.06x18.06, Gray, Steel

Available with front or front and rear access, these Type 12 enclosures have sturdy unibody construction and flexible internal mounting options.

Also known as: 783510385095, A602418FSG, HOFA602418FSG

Specifications

Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Depth: 18.060 in
Finish: Powder Coated
Width: 24.060 in
Height: 60.060 in
Color: Gray
Material: Steel
Finish: Powder Coated
Height: 60.060 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 18.060 in
Width: 24.060 in