12A,1000V, Solar Prot midget

Item #: 0082977

Cat #: SPF012

UPC: 079458169317

$ 52.41 EA
Company wide:
0 in stock
Documents & Guides
12 Amp, 100VDC, SPF Series, Solar Protection Cartridge Midget Fast-Acting Fuse

Overview

12 Amp, 100VDC, SPF Series, Solar Protection Cartridge Midget Fast-Acting Fuse

The SPF Solar Protection Fuse series has been specifically designed for the protection of photovoltaic (PV) systems. This family of Midget style fuses (10x38 mm) can safely protect PV (photovoltaic) modules and conductors from reverse overcurrent conditions.

Also known as: 079458169317, SPF012, LFUSPF012

Specifications

Type: Midget
Diameter: 0.406 in
Length: 1 1/2 in
Amps: 12
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Type: Midget
Length: 1 1/2 in
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Diameter: 0.406 in
Amps: 12
Standards: California Proposition 65