2A,1000V, Solar Prot midget

Item #: 0082972

Cat #: SPF002

UPC: 079458169102

$ 52.33 EA
Company wide:
0 in stock
Documents & Guides
2 Amp, 100VDC, SPF Series, Solar Protection Cartridge Midget Fast-Acting Fuse

Overview

2 Amp, 100VDC, SPF Series, Solar Protection Cartridge Midget Fast-Acting Fuse

The SPF Solar Protection Fuse series has been specifically designed for the protection of photovoltaic (PV) systems. This family of Midget style fuses (10x38 mm) can safely protect PV (photovoltaic) modules and conductors from reverse overcurrent conditions.

Also known as: 079458169102, SPF002, LFUSPF002

Specifications

Type: Midget
Diameter: 0.406 in
Length: 1 1/2 in
Volts DC: 1000
Amps: 2
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Type: Midget
Length: 1 1/2 in
Amps: 2
Standards: California Proposition 65
Diameter: 0.406 in
Volts DC: 1000
Mounting: Cartridge
Interrupt Rating DC: 20 kA