CS480 Swivel Base Internal, fits 48.3mm Tube, Brushed, SS304
Item #: 0082947
Cat #: CCSS48BBRI
UPC: 783510424893
$ 2669.79 EA
Company wide:
0
in stock
Documents & Guides
Mounting to horizontal surface machine or floor for 340-degree rotation at point of attachment. This CS480 Swivel Base Internal, CCSS48BBRI item fits 48.3mm Tube with a material of SS Type 304.
Overview
Mounting to horizontal surface machine or floor for 340-degree rotation at point of attachment. This CS480 Swivel Base Internal, CCSS48BBRI item fits 48.3mm Tube with a material of SS Type 304.
CS480 Swivel Base External allows the entire suspension system to rotate at the point of attachment on a horizontal surface. Arm can be rotated or turned 340 degrees. Base mounting hardware is exposed. Maintenance-free bearings.
Also known as: 783510424893, CCSS48BBRI, HOFCCSS48BBRI
Features & Benefits
- Base can rotate 340 degrees with rotation stop
- Torque preset at factory
- Gasket is included
- Surface mounting fasteners are not provided
- Assembled CS480 HMI Arm System has a max weight load of 89.6 lb. (40.7 kg)
Specifications
| Height: | 5.910 in |
| Finish: | Brushed |
| Material: | Stainless Steel 304 |
| Depth: | 4.570 in |
| Width: | 4.570 in |
| Height: | 5.910 in |
| Material: | Stainless Steel 304 |
| Width: | 4.570 in |
| Finish: | Brushed |
| Depth: | 4.570 in |