4" LED Module, Retrofit

Item #: 0082939

Cat #: 4BEMW LED 30K 90CR

UPC: 888791169423

Company wide:
0 in stock
Documents & Guides
4" LED Module, Retrofit, 9.8W, 120V, 700 Lumens, 90CRI, 3000K, Dimmable

Overview

4" LED Module, Retrofit, 9.8W, 120V, 700 Lumens, 90CRI, 3000K, Dimmable
Also known as: 888791169423, 4BEMW LED 30K 90CR, LIT4BEMWLED30KM6

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Color Rendering Index (CRI): 90
Lumens: 700
Wattage: 9.800
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: White
Lumens: 700
Light Technology: LED
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 9.800
Dimmable: Yes