70W HPS HID Lamp, 21K

Item #: 0082922

Cat #: S3127

UPC: 045923031274

$ 27.87 EA
Company wide:
0 in stock
70 Watt; High Pressure Sodium HID; Medium Base; ED17; Clear; 22 CRI; 2100K

Overview

70 Watt; High Pressure Sodium HID; Medium Base; ED17; Clear; 22 CRI; 2100K
Also known as: 045923031274, S3127, SATS3127

Specifications

Color: Clear
Wattage: 70
Color Temperature: 2100 (Warm White)
Base: Medium Screw (E26)
Lumens: 6300
Color Rendering Index (CRI): 22
Light Technology: HID
Dimmable: No
Color: Clear
Color Temperature: 2100 (Warm White)
Lumens: 6300
Light Technology: HID
Wattage: 70
Base: Medium Screw (E26)
Color Rendering Index (CRI): 22
Dimmable: No