HMND NMK030KK SNTL 3PH 30kVA 480-48

Item #: 0082914

Cat #: NMK030KK

UPC: 803423055110

Company wide:
0 in stock

Overview

HAMNMK030KK
Also known as: 803423055110, NMK030KK, HMDNMK030KK

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 30kVA
Secondary Voltage: 277/480Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 30kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 277/480Y