12DC Converter

Item #: 0082913
Cat #: 24ACCONVERTER
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
ONIX 24VAC TO 12DC Converter

Overview

ONIX 24VAC TO 12DC Converter
Also known as: 24ACCONVERTER, ONI24ACCONVERTER

Specifications

Type: Power Converter
Volts AC: 24
Volts DC: 12
Type: Power Converter
Volts DC: 12
Volts AC: 24

Customer Reviews

No reviews for this product
(0)