MC 7P MFE 12' 16/7 PVC

Item #: 0082869

Cat #: 227020A01F120

UPC: 786788440473

$ 201.62 EA
Company wide:
0 in stock
Documents & Guides
Mini-Change« B-Size Double-Ended Cordset, 7 Poles, Female (Straight) to Male (Straight), STOOW Cable, 3.66m Length

Overview

Mini-Change« B-Size Double-Ended Cordset, 7 Poles, Female (Straight) to Male (Straight), STOOW Cable, 3.66m Length
Also known as: 786788440473, 227020A01F120, WOO227020A01F120

Specifications

Type: Double Ended
Material: PVC
Color: Yellow
Type: Double Ended
Color: Yellow
Material: PVC