Ez-Beam T30 Series 4-Pin Euro

Item #: 0082868

Cat #: T30SP6FF600QP

UPC: 662488183561

Company wide:
0 in stock
Ez-Beam T30 Series: Fixed Field Range: 600 mm; Input: 10-30V Dc Output: Complementary Pnp, 4-Pin Euro 6 In (150Mm)

Overview

Ez-Beam T30 Series: Fixed Field Range: 600 mm; Input: 10-30V Dc Output: Complementary Pnp, 4-Pin Euro 6 In (150Mm)

Ez-Beam T30 Series: Fixed Field Range: 600 mm; Input: 10-30V Dc Output: Complementary Pnp, 4-Pin Euro 6 In (150Mm)

Also known as: 662488183561, T30SP6FF600QP, BANT30SP6FF600QP

Specifications

Mounting: Panel
Diameter: 30 mm
Material: Thermoplastic
Pins: 4
IP/NEMA Rating: IP69
Range: 600 mm
Volts DC Range: 10 - 30
Mounting: Panel
Material: Thermoplastic
IP/NEMA Rating: IP69
Volts DC Range: 10 - 30
Diameter: 30 mm
Pins: 4
Range: 600 mm