Polarized Retroreflective Receiver, 60 M

Item #: 0082865

Cat #: T30SP6RQ

UPC: 662488334444

Company wide:
3 in stock
EZ-Beam T30 Series: Polarized Retroreflective Receiver; Range: 60 M; Input: 10-30 VDc; Output: Complementary PNP; Cable: Euro M12 4-Pin Integral QD; Sensing Beam: Infrared LED

Overview

EZ-Beam T30 Series: Polarized Retroreflective Receiver; Range: 60 M; Input: 10-30 VDc; Output: Complementary PNP; Cable: Euro M12 4-Pin Integral QD; Sensing Beam: Infrared LED
Also known as: 662488334444, T30SP6RQ, BANT30SP6RQ

Specifications

Type: Polarized Retroreflective, Washdown Fixture
IP/NEMA Rating: NEMA 6P, IP69K
Material: Thermoplastic
Light Technology: LED
Color: Yellow
Volts DC Range: 10 - 30
Type: Polarized Retroreflective, Washdown Fixture
Material: Thermoplastic
Color: Yellow
IP/NEMA Rating: NEMA 6P, IP69K
Light Technology: LED
Volts DC Range: 10 - 30