LED Light Extension Cable Assembly, Cable Length: 39.4"

Item #: 0082849

Cat #: LEDD10E

UPC: 783510260910

Company wide:
0 in stock
Documents & Guides
LED Light Extension Cable Assembly, Cable Length: 39.4 Inch, Gangable Up to 10 LED Lights, For Use With DC LED Lighting Packages in Enclsoures.

Overview

LED Light Extension Cable Assembly, Cable Length: 39.4 Inch, Gangable Up to 10 LED Lights, For Use With DC LED Lighting Packages in Enclsoures.

The nVent HOFFMAN HOFLEDD10E extension connector/cable assembly is used to connect adjacent LED lights (daisy chain). Up to 10 LED lights can be ganged or connected in series. Pre-assembled connector/cable assembly with 39.4-IN. (1000 MM) long cable between input and output connectors. Cables are constructed of 16 AWG copper wire.

Also known as: 783510260910, LEDD10E, HOFLEDD10E

Specifications

Material: Plastic
Material: Plastic