98w Led Industrial Wet Location

Item #: 0082808

Cat #: ILW98LED4WD

UPC: 765364012167

$ 539.06 EA
Company wide:
0 in stock
Documents & Guides
4' 98w Industrial Led Wet Location

Overview

4' 98w Industrial Led Wet Location

Atlas’ LED wet location fixtures are the highest quality available and feature glare free lenses, efficiencies up to 144 lumens per watt, and an IP ratings of 65, 66 & 67. All six LED wet location models have a 45°C ambient temperature with a 91% lumen output rating at 200,000 hours.

Also known as: 765364012167, ILW98LED4WD, ATAILW98LED4WD

Specifications

Material: Composite
Color: White
Wattage: 98
Mounting: Chain
Material: Composite
Wattage: 98
Color: White
Mounting: Chain