
Ground Rod Clamp, Bronze, 1 Inch Rod, 8 to 4/0 AWG
Item #: 0082743
Cat #: HDC1
UPC: 782856305910
$ 36.60 EA
Company wide:
0
in stock
Documents & Guides
Ground Rod Clamp, Rod to Conductor, Bronze, Silicon Bronze, 1" dia, #8 Solid-4/0 Stranded, 10 mm² Solid-95 mm² Stranded, 9/16" Wrench
Overview
Ground Rod Clamp, Rod to Conductor, Bronze, Silicon Bronze, 1" dia, #8 Solid-4/0 Stranded, 10 mm² Solid-95 mm² Stranded, 9/16" Wrench
Bronze clamp to make a mechanical connection from copper bonded ground rod to round conductor.
Also known as: 782856305910, HDC1, CADHDC1
Features & Benefits
- For use with copper-bonded ground rods
- Parts that are UL 467 Listed are suitable for direct burial in earth or concrete
Specifications
| Material: | Silicon Bronze |
| Diameter: | 1 in |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 8 - 4/0 |
| Material: | Silicon Bronze |
| Standards: | California Proposition 65 |
| Diameter: | 1 in |
| Allowable Gauge Range: | 8 - 4/0 |