Pan-Ty Miniature Cross Section Cable Tie, 4 IN L x 0.098 IN W x 0.0

Item #: 0082729

Cat #: PLT1MM76

UPC: 074983541430

$ 0.79 EA
Company wide:
0 in stock
Documents & Guides
Pan-Ty Miniature Cross Section Cable Tie, 4 IN L x 0.098 IN W x 0.043 IN Thick, Tefzel

Overview

Pan-Ty Miniature Cross Section Cable Tie, 4 IN L x 0.098 IN W x 0.043 IN Thick, Tefzel

The Panduit® PLT1M-M76 Tefzel locking cable ties are designed for applications requiring resistance to environmental stresses such as chemical attack, gamma radiation, ultraviolet radiation and extreme temperatures. Ideal for use in nuclear power facilities and chemical processing plants. They have low smoke density and excellent flammability rating of UL 94V-0. The ties have a miniature cross section of 4 IN in length and are designed for indoor or outdoor use. They come in packages of 1000.

Also known as: 074983541430, PLT1MM76, PDTPLT1MM76

Specifications

Width: 0.980 in
Weight Capacity: 18 lbs
Color: Aqua Blue
Material: Tefzel
Length: 3.900 in
Size: Miniature
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Diameter: 0.087 in
Width: 0.980 in
Color: Aqua Blue
Length: 3.900 in
Family / Style: Pan-Ty®
Diameter: 0.087 in
Weight Capacity: 18 lbs
Material: Tefzel
Size: Miniature
Product Thickness: 0.043 in