UM30-213111

Item #: 0082704

Cat #: 6037537

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
1 PNP, 200...2000mm Range, M12 5-pin

Overview

1 PNP, 200...2000mm Range, M12 5-pin
Also known as: 6037537, SIC6037537

Specifications

Material: Cast Iron
Gangs: 6
Color: Gray
Height: 6.350 in
Width: 13.110 in
Depth: 13.110 in
Cubic Inches: 36.800 in³
Material: Cast Iron
Color: Gray
Width: 13.110 in
Cubic Inches: 36.800 in³
Gangs: 6
Height: 6.350 in
Depth: 13.110 in