ETN FAZ-D20/2 UL 1077 Industrial Mi

Item #: 0082675

Cat #: FAZ-D20/2

UPC: 015082787848

$ 122.83 EA
Company wide:
0 in stock
Documents & Guides
FAZ UL 1077 SUPPLEMENTARY PROTECTOR 2P 20A D CURVE

Overview

FAZ UL 1077 SUPPLEMENTARY PROTECTOR 2P 20A D CURVE
Also known as: 015082787848, FAZ-D20/2, CUTFAZD202

Specifications

Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 20
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D