Breaker, Molded Case, Type GD, 3-Pole, 30A

Item #: 0082668

Cat #: GD3030D

UPC: 782114345740

$ 1368.58 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, Type GD, G-Frame, 3-Pole, 30 Amps, 480 VAC, 250 VDC, 22 kAIC, Cable In/Cable Out, Fixed Thermal-Magnetic Trip, Includes: Line and Load Terminals.

Overview

Breaker, Molded Case, Type GD, G-Frame, 3-Pole, 30 Amps, 480 VAC, 250 VDC, 22 kAIC, Cable In/Cable Out, Fixed Thermal-Magnetic Trip, Includes: Line and Load Terminals.
Also known as: 782114345740, GD3030D, CUTGD3030D

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 30
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 30
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA