48PORT,PJ,PANEL KIT,ANGLED

Item #: 0082652

Cat #: PHAPJU48

UPC: 662875618362

$ 139.68 EA
Company wide:
0 in stock
Rear load angled high density jack panel kit for 72 Clarity 6 or 5E panel jacks

Overview

Rear load angled high density jack panel kit for 72 Clarity 6 or 5E panel jacks
Also known as: 662875618362, PHAPJU48, ORTPHAPJU48

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Type: Angled
Standards: California Proposition 65
Number of Ports: 48
Mounting: Rack
Color: Black
Standards: California Proposition 65
Size: 2RMU
Type: Angled
Number of Ports: 48