ETN HT8FBGF7 30.5 mm, Watertight/Oi

Item #: 0082648

Cat #: HT8FBGF7

UPC: 782116303489

$ 520.20 EA
Company wide:
0 in stock
Documents & Guides
ETN HT8FBGF7 30.5 mm Waterti

Overview

ETN HT8FBGF7 30.5 mm Waterti
Also known as: 782116303489, HT8FBGF7, CUTHT8FBGF7

Specifications

IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4