4' UNV Ballast, T5Ho High Bay

Item #: 0082635

Cat #: HBL454HT5-UPL

UPC: 080083622993

Company wide:
0 in stock
Documents & Guides
4 Ft. High Bay Fixture, (4) 54W T5HO Lamps, Universal Ballast

Overview

4 Ft. High Bay Fixture, (4) 54W T5HO Lamps, Universal Ballast
Also known as: 080083622993, HBL454HT5-UPL, METHBL454HT5UPL

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277