APP MLEDNC702P5BU

Item #: 0082614

Cat #: MLEDNC702P5BU

UPC: 781381961349

Company wide:
0 in stock
Documents & Guides
APP MLEDNC702P5BU

Overview

APP MLEDNC702P5BU

Mercmaster™ LED Luminaires deliver exceptional efficiency, performance and advanced engineering. Designed to utilize as little as 32 Watts of power, it lowers energy consumption while providing 60,000+ hours of running lamp life. It sets the bar even higher for the lighting industry in terms of shock resistance, cold start capabilities, minimal heat production which improves service life, and overall safety. This fixture offers a flexible, modular design that allows for retrofits and plant expansions to meet unique installation requirements. Certified for Class I, Division 2 and Zone 2 locations, it provides global lighting solutions for a wide range of industrial and hazardous applications.

Also known as: 781381961349, MLEDNC702P5BU, APPMLEDNC702P5BU

Specifications

Wattage: 35
Lumens: 2300
Color Temperature: 5650 (Bright White)
Light Technology: LED
Mounting: Ceiling
Volts AC Range: 120 - 277
Wattage: 35
Color Temperature: 5650 (Bright White)
Mounting: Ceiling
Lumens: 2300
Light Technology: LED
Volts AC Range: 120 - 277