ETN FAZ-D30/1-RT-SP UL 1077 Industr

Item #: 0082604

Cat #: FAZ-D30/1-RT-SP

UPC: 015081637397

$ 69.49 EA
Company wide:
0 in stock
Documents & Guides
C-H FAZ-D30/1-RT-SP BREAKER

Overview

C-H FAZ-D30/1-RT-SP BREAKER
Also known as: 015081637397, FAZ-D30/1-RT-SP, CUTFAZD301RTSP

Specifications

Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 1
Amps: 30
Type: Trip Curve D
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 30
Family / Style: FAZ-RT
Volts AC: 277, 480Y
Poles: 1
Type: Trip Curve D
Interrupt Rating AC: 10 kA