15A, 1P, 277/480VAC, 48VDC, 10 kAIC, D-Curve, UL

Item #: 0082603

Cat #: FAZ-D15/1-RT-SP

UPC: 015081637366

$ 64.35 EA
Company wide:
202 in stock
Documents & Guides
15 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480VAC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489.

Overview

15 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480VAC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489.

Optimum product quality, tested reliability and safety stand for best protection of personnel, installations and plant. Eaton’s FAZ-NA DIN rail mountable circuit breaker is designed for use in branch service applications.

Also known as: 015081637366, FAZ-D15/1-RT-SP, CUTFAZD151RTSP

Specifications

Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 1
Amps: 15
Type: Trip Curve D
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 15
Family / Style: FAZ-RT
Volts AC: 277, 480Y
Poles: 1
Type: Trip Curve D
Interrupt Rating AC: 10 kA